Motion
20-110-025-0/250-F/C

NOSHOK INC
20-110-025-0/250-F/C

2" Bimetal Thermometer, 1/4" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter
MI ITEM #07472291
MFR #20-110-025-0/250-F/C
Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-110-025-0/250-F/C

2" Bimetal Thermometer, 1/4" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter
MI ITEM #07472291
MFR #20-110-025-0/250-F/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.43/each

Specifications

Dimensions

  • Face Diameter
    0.2500 in

Details

  • Accuracy
    1.0
  • Material
    304 Stainless Steel
  • Pointer Material
    Aluminum, Black Finished
  • Series
    100

Overview

Mfr description
20.110.025-0/250 F/C GAUGE
  • Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case
  • 1-3/4", 2", 3" and 5" sizes - center back connection only
  • Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time
  • groove around stem is a visual reference to show minimum immersion point
  • Made in the U.S.A.
  • <lt/>/ul<gt/>

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought