Motion
VDW22BAC
VDW22/24, Compact Direct Operated 2 Port Solenoid Valve for Medium Vacuum/Water, Single Unit
Mi Item #07472536
MFR #VDW22BAC
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VDW22/24, Compact Direct Operated 2 Port Solenoid Valve for Medium Vacuum/Water, Single Unit
Mi Item #07472536
MFR #VDW22BAC

Mfr description
VDW22BAC RESIN BODY 2 PORT VALVE
  • Normally Closed type, class B coil
  • Power consumption 3w
  • IP65 enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.04/each

Specifications

Dimensions

  • Weight
    80 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)