Motion
CMD14026X30L3H
Mine Duty Drum - Crown Face, 54 in Dia., 14 in Face Width, XT Hub
Mi Item #07472537
MFR #CMD14026X30L3H
Price$3,046.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 54 in Dia., 14 in Face Width, XT Hub
Mi Item #07472537
MFR #CMD14026X30L3H

Mfr description
CMD14026X30L3H 14X26 MD DRUM XT30 LESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,046.04/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    54 in
  • Weight
    216 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)