Motion
DPEP060808
DPEP060808 3/8" ID X 1/2" OD DRI-PLANE
MI ITEM #07472559
MFR #DPEP060808
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEP060808 3/8" ID X 1/2" OD DRI-PLANE
MI ITEM #07472559
MFR #DPEP060808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.5000 in
  • Weight
    0.01 lbs

Details

  • Bushing Material
    Powdered Metal Dri-Plane
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -50 to 700 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905078477

Overview

Mfr description
DPEP060808 3/8" ID X 1/2" OD DRI-PLANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought