Motion
37068
TORXPLUS® Flag Handle Torx Driver - IP10, 40 mm, 10 Per Pack
Mi Item #07472760
MFR #37068
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORXPLUS® Flag Handle Torx Driver - IP10, 40 mm, 10 Per Pack
Mi Item #07472760
MFR #37068

Mfr description
37068 TORXPLUS FLAG HANDLE SCREWDRIVER
  • For high torque transfer with small screws Molded Handle Top Spinner Grip Knob Wiha special chrome-vanadium-molybdenum tool steel Through hardened for best wear resistance Corrosion protected Black Finish Precision Machined TorxPlus Tips for exact fit & long life Up to 100% Better Drive performance over standard TORX TorxPlus Virtually eliminates screw head cam-out TorxPlus tools may not fit in standard TORX head screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Blade Length
    40 mm
  • Torx Size
    IP10

Details

  • Handle Style
    Flag Handle
  • Manufacturer Upc Number
    084705370682
  • Package Quantity
    10
  • UPC_NO
    084705370682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)