Motion
C182A
1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP Enclosure
MI ITEM #07472875
MFR #C182A
List Price$774.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP Enclosure
MI ITEM #07472875
MFR #C182A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.12/each for your price

Overview

Mfr description
1HP 1800RPM C182A DP 115/208-230V 56 1PH

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text