Motion
1610BLK

JUSTRITE
1610BLK

Lab Pack Open Head Poly Drum, 14 Gal., Plastic Lever-Lock, Black
MI ITEM #07472946
MFR #1610BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1610BLK

Lab Pack Open Head Poly Drum, 14 Gal., Plastic Lever-Lock, Black
MI ITEM #07472946
MFR #1610BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    15" (38.1cm) Top, 12.75" (32.4cm) Bottom
  • Overall Height
    26.5 in

Details

  • Capacity
    14 gal (US)
  • Color
    Black
  • Lid Or Closure Type
    Plastic Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X65/S, 1H2/Y100/S

Overview

Mfr description
1610BLK 14GAL.PLAS LVR-LCK BLACK
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought