Motion
XCV04Z

MAKITA
XCV04Z

LXT® Lithium‑Ion (36V) Dry Dust Extractor/Vacuum, Tool Only - 2.1 gal Tank Capacity
Mi Item #07473088
MFR #XCV04Z
Price$1,180.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XCV04Z

LXT® Lithium‑Ion (36V) Dry Dust Extractor/Vacuum, Tool Only - 2.1 gal Tank Capacity
Mi Item #07473088
MFR #XCV04Z

Mfr description
XCV04Z 18V X2 (36 VOLT) CORDLESS
  • Powerful Makita-built motor delivers 127 CFM and 96" water lift of suction using corded power
  • Powerful Makita-built motor delivers 74 CFM and 36" water lift of suction using two 18V LXT® Lithium-Ion batteries (batteries not included)
  • Up to 65 minutes of continuous run time on low setting and 30 minutes on high setting using two 18V LXT® Lithium-Ion 5.0Ah batteries BL1850B (batteries not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.18/each

Specifications

Dimensions

  • Cord Length
    19 ft
  • Weight
    33.3 lbs

Details

  • Manufacturer Upc Number
    088381811170
  • Power Type
    Electric/Battery
  • Tank Capacity
    2.1 gal (US)
  • UPC_NO
    088381811170
  • Vacuum Cleaner Type
    Dust Extractor Vacuums
  • Vacuum Collection Method
    HEPA Filtration
  • Voltage
    9.2 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)