Motion
100H PRO Q X 63P RLEE 614423

PEER CHAIN
100H PRO Q X 63P RLEE 614423

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 63 pitches Length
Mi Item #07473138
MFR #100H PRO Q X 63P RLEE 614423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100H PRO Q X 63P RLEE 614423

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 63 pitches Length
Mi Item #07473138
MFR #100H PRO Q X 63P RLEE 614423

Mfr description
100H PRO Q X 63P RLEE 614423
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    63 pitches
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    30424 ft-lbs
  • Weight
    18.668 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Stock Number
    42613
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)