Motion
27534 3M VERSAFLO EASY CLEAN HOLSTER TR-657

3M
27534 3M VERSAFLO EASY CLEAN HOLSTER TR-657

3M™ Versaflo™ Easy Clean Holster TR-657, 1 EA/Case
Mi Item #07473150
MFR #27534 3M VERSAFLO EASY CLEAN HOLSTER TR-657
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27534 3M VERSAFLO EASY CLEAN HOLSTER TR-657

3M™ Versaflo™ Easy Clean Holster TR-657, 1 EA/Case
Mi Item #07473150
MFR #27534 3M VERSAFLO EASY CLEAN HOLSTER TR-657

Mfr description
27534 3M VERSAFLO EASY CLEAN HOLSTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy Clean
  • Provides protection and stability for 3M™ Versaflo™ Battery Adapter TR-659
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Weight
    0.234 lb

Details

  • Intrinsically Safe Standard
    No
  • Manufacturer Stock Number
    70071676087
  • Manufacturer Upc Number
    00051131275348
  • Material
    Leather
  • Mounting Type
    Belt-mounted
  • Product Types
    Holster
  • Series/System Compatibility
    Versaflo
  • Standards Met
    NIOSH
  • System Type
    PAPR
  • UPC_NO
    00051131275348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)