Motion
27536 3M VERSAFLO BATTERY ADAPTER TR-659

3M
27536 3M VERSAFLO BATTERY ADAPTER TR-659

3M™ Versaflo™ Battery Adapter TR-659, 1 EA/Case
Mi Item #07473152
MFR #27536 3M VERSAFLO BATTERY ADAPTER TR-659
Price$496.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27536 3M VERSAFLO BATTERY ADAPTER TR-659

3M™ Versaflo™ Battery Adapter TR-659, 1 EA/Case
Mi Item #07473152
MFR #27536 3M VERSAFLO BATTERY ADAPTER TR-659

Mfr description
27536 3M VERSAFLO BATTERY ADAPTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy to use
  • Replaces BP-15 battery for certain GVP and Breathe Easy RBE & FR Systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.65/each

Specifications

Dimensions

  • Weight
    0.666 lb

Details

  • Battery Life
    9 hrs
  • Battery Type
    High Capacity Lithium Ion - Rechargeable
  • Intrinsically Safe Standard
    No
  • Manufacturer Stock Number
    70071676103
  • Manufacturer Upc Number
    00051131275362
  • Material
    Polycarbonate
  • Mounting Type
    Belt-mounted
  • Product Types
    Adapter
  • Series/System Compatibility
    GVP
  • Standards Met
    NIOSH
  • System Type
    PAPR
  • UPC_NO
    00051131275362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)