Motion
85961 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 620, C

3M
85961 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 620, C

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 620, Clear, 48 in x 60 ft, Roll, 1/Case
Mi Item #07473163
MFR #85961 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 620, C
Price$6,549.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85961 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 620, C

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 620, Clear, 48 in x 60 ft, Roll, 1/Case
Mi Item #07473163
MFR #85961 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 620, C

Mfr description
85961 3M SAFETY-WALK SLIP-RESISTANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,549.00/each

Specifications

Dimensions

  • Length
    60 ft.
  • Width
    48 in

Details

  • Color
    Clear
  • ECCN
    EAR99
  • Harmonization Code
    6805-30-1000
  • Indoor Outdoor Use
    Both
  • Manufacturer Stock Number
    70071660198
  • Manufacturer Upc Number
    50051125859610
  • Solid Stripes Or Message
    Solid Color
  • UPC_NO
    50051125859610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)