Motion
85964 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 613, B

3M
85964 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 613, B

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 613, Black/Yellow Stripe, 3 in x 60 ft, Roll, 1/Case
MI ITEM #07473166
MFR #85964 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 613, B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85964 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 613, B

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 613, Black/Yellow Stripe, 3 in x 60 ft, Roll, 1/Case
MI ITEM #07473166
MFR #85964 3M SAFETY-WALK SLIP-RESISTANT GENERAL PURPOSE TAPES AND TREADS 613, B

Mfr description
85964 3M SAFETY-WALK SLIP-RESISTANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft.
  • Width
    3 in

Details

  • Color
    Black/Yellow
  • ECCN
    EAR99
  • Harmonization Code
    6805-30-1000
  • Indoor Outdoor Use
    Both
  • Manufacturer Stock Number
    70071660222
  • Manufacturer Upc Number
    50051125859641
  • Solid Stripes Or Message
    Striped
  • UPC_NO
    50051125859641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)