Specifications
Dimensions
- Length60 ft.
- Width4 in
Details
- ColorMulti-Color
- ECCNEAR99
- Harmonization Code6805-30-1000
- Indoor Outdoor UseBoth
- Manufacturer Stock Number70071660230
- Manufacturer Upc Number50051125859658
- Solid Stripes Or MessageStriped
- UPC_NO50051125859658
Overview
Mfr description
85965 3M SAFETY-WALK SLIP-RESISTANT
- For industrial/occupational use only. Not for consumer sale or use.
- For light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Highly durable surface withstands the rigors of equipment traffic
- Low-profile design helps reduce trip hazard
- High performance pressure-sensitive adhesive for easy application
- Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
- Custom shapes and sizes are also available
- NFSI High Traction Certification