Motion
7100133326 613 3M SAFETY-WALK SLIP-RESIS GEN PURP TAPES BLK & YLW 24" X 60'

3M
7100133326 613 3M SAFETY-WALK SLIP-RESIS GEN PURP TAPES BLK & YLW 24" X 60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 613, Black/Yellow Stripe, 24 in x 60 ft, Roll, 1/Case
MI ITEM #07473171
MFR #7100133326 613 3M SAFETY-WALK SLIP-RESIS GEN PURP TAPES BLK & YLW 24" X 60'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100133326 613 3M SAFETY-WALK SLIP-RESIS GEN PURP TAPES BLK & YLW 24" X 60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 613, Black/Yellow Stripe, 24 in x 60 ft, Roll, 1/Case
MI ITEM #07473171
MFR #7100133326 613 3M SAFETY-WALK SLIP-RESIS GEN PURP TAPES BLK & YLW 24" X 60'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100133326 613 3M SAFETY-WALK SLIP-RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • Low-profile design helps reduce trip hazard
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
  • Custom shapes and sizes are also available
  • NFSI High Traction Certification

Specifications

  • Solid Stripes Or Message
    Striped
  • Color
    Multi-Color
  • ECCN
    EAR99
  • Harmonization Code
    6805-30-1000
  • Manufacturer Stock Number
    70071660271
  • Manufacturer Upc Number
    50051125859696
  • UPC_NO
    50051125859696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text