Motion
SF603SGAF

3M
SF603SGAF

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
MI ITEM #07473182
MFR #SF603SGAF
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF603SGAF

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
MI ITEM #07473182
MFR #SF603SGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.22/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.652 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Scotchgard Anti-Fog coating helps workers see clearly, longer
  • Diopter Lens
    0
  • Frame Color
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Color
    Grey
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Amber
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF603SGAF
  • Manufacturer Upc Number
    50051131273394
  • Series
    600
  • Type
    Safety Glasses
  • UPC_NO
    50051131273394
  • UV Protection
    Yes

Overview

Mfr description
27339 3M SECUREFIT SF603SGAF, AMBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
  • The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
  • Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1-2015
  • Amber lenses reduce interference from blue light to improve contrast, excellent UV protection. Popular for inspection tasks, and hazy, overcast or foggy days. Never use for night driving.
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
  • Amber polycarbonate lens absorbs 99.9% UVA & UVB rays

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought