Motion
27341 3M SECUREFIT SF602SGAF-FM FOAM, GREY SCOTCHGARD ANTI-FOG LENS

3M
27341 3M SECUREFIT SF602SGAF-FM FOAM, GREY SCOTCHGARD ANTI-FOG LENS

3M™ SecureFit™ Safety Glasses SF602SGAF-FM Foam, Grey Scotchgard™ Anti-fog Lens
MI ITEM #07473184
MFR #27341 3M SECUREFIT SF602SGAF-FM FOAM, GREY SCOTCHGARD ANTI-FOG LENS
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27341 3M SECUREFIT SF602SGAF-FM FOAM, GREY SCOTCHGARD ANTI-FOG LENS

3M™ SecureFit™ Safety Glasses SF602SGAF-FM Foam, Grey Scotchgard™ Anti-fog Lens
MI ITEM #07473184
MFR #27341 3M SECUREFIT SF602SGAF-FM FOAM, GREY SCOTCHGARD ANTI-FOG LENS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
27341 3M SECUREFIT SF602SGAF-FM FOAM,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
  • The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
  • Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1-2015
  • Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning
  • Grey lens performs best in outdoor daytime work environments
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
  • Grey polycarbonate lens absorbs 99.9% UVA & UVB rays

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Frame Temple Color
    Grey
  • Lens Material
    Polycarbonate
  • Diopter Lens
    0
  • Size
    Universal
  • Comfort Features
    Contains foam gasket
  • Frame Style
    Half-frame
  • UV Protection
    Yes
  • Series
    600
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Lens Marking
    Z87+
  • Manufacturer Stock Number
    SF602SGAF-FM
  • Manufacturer Upc Number
    50051131273417
  • Group & Class
    Premium
  • UPC_NO
    50051131273417
  • Weight
    1.943 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Gray
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text