Motion
SF607SGAF

3M
SF607SGAF

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #07473185
MFR #SF607SGAF
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF607SGAF

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #07473185
MFR #SF607SGAF

Mfr description
27342 3M SECUREFIT SF607SGAF, GREY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.465 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Indoor/outdoor grey lens
  • Diopter Lens
    0
  • Frame Color
    Grey
  • Frame Style
    Half-frame
  • Frame Temple Color
    Grey
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Indoor/Outdoor
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF607SGAF
  • Manufacturer Upc Number
    50051131273424
  • Series
    600
  • Type
    Safety Glasses
  • UPC_NO
    50051131273424
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)