Motion
SF620SGAF

3M
SF620SGAF

SecureFit™ Scotchgard™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 2.0 Diopter Lens
Mi Item #07473190
MFR #SF620SGAF
Price$30.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF620SGAF

SecureFit™ Scotchgard™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Grey Frame/Temple Color, Polycarbonate, Universal Size, 2.0 Diopter Lens
Mi Item #07473190
MFR #SF620SGAF

Mfr description
27348 3M SECUREFIT SF620SGAF, CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.14/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.652 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft nosepiece to help reduce slippage
  • Description
    3Mtm Securefittm Sf620Sgaf, Clear Scotchgardtm Anti-Fog Lens +2.0 Diopter, 20 Ea/Case
  • Diopter Lens
    2.0
  • Fits Over Eyeglasses
    No
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Color
    Grey
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    SF620SGAF
  • Manufacturer Upc Number
    50051131273486
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Securefit
  • Series
    600
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection
  • Standards Met
    ANSI Z87.1-2003, ANSI Z87.1-2015, CSA Z94.3-2007
  • Temple Adjustment
    Fixed
  • Temple Color
    Gray
  • Type
    Safety Glasses
  • UPC_NO
    50051131273486
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)