Motion
SP4B520-SAFS-307TT  SAFS

DODGE
SP4B520-SAFS-307TT SAFS

Pillow Block Housing - Split Construction, Steel
Mi Item #07473227
MFR #SP4B520-SAFS-307TT SAFS
Price$3,728.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B520-SAFS-307TT SAFS

Pillow Block Housing - Split Construction, Steel
Mi Item #07473227
MFR #SP4B520-SAFS-307TT SAFS

Mfr description
042414 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,728.46/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bore Length
    6.4100 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)