Motion
9 X 210 PR

GATES RUBBER CO
9 X 210 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 210.0000 in Overall Length, Black
Mi Item #07473259
MFR #9 X 210 PR
Price$579.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 210 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 210.0000 in Overall Length, Black
Mi Item #07473259
MFR #9 X 210 PR

Mfr description
8819-0007 9X210PR POWER ROUND BELT
  • Heavy-duty round belt designed for demanding applications. Ideal for 1/4 turn or twisted, serpentine drives, power turn and line shaft conveyors. Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
  • Flex-Bonded Higher Strength Polyester Tensile Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.72/each

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    210.0000 in

Details

  • Band Type
    Belting
  • Color
    Black
  • Core Type
    Solid
  • Manufacturer Catalog Number
    88190007
  • Material
    Gates Neoprene Compound
  • Outside Circumference
    213.54 in
  • Reinforcing Cord Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)