1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
9 X 148 PR
Round Belt - 14 mm Cord Size, Solid Core Type, 148.0000 in Overall Length, Black
MI ITEM #
07473260
MFR #
9 X 148 PR
Your Price
$358.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
GATES RUBBER CO 9 X 148 PR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
9 X 148 PR
Round Belt - 14 mm Cord Size, Solid Core Type, 148.0000 in Overall Length, Black
MI ITEM #
07473260
MFR #
9 X 148 PR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$358.00
/each
(List
$447.51
)
Qty
Add to Cart
Overview
Mfr description
8819-0019 9X148PR POWER ROUND BELT
Specifications
Core Type
Solid
Outside Diameter
0.5625 in
Overall Length
148.0000 in
Color
Black
Cord Size
14 mm
Manufacturer Catalog Number
88190019
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data