Specifications
Dimensions
- Overall Length91 pitches
- Pin Diameter0.376 in
- Plate Height1.187 in
- Plate Thickness0.187 in
- Roller Diameter0.750 in
- Roller Width0.750 in
- Tensile Strength30424 ft-lbs
- Weight26.85 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch100 / 1-1/4 in
- Chain StandardANSI
- Finish CoatingCorrosion Resistant
- Manufacturer Stock Number42614
- MaterialProCoat Carbon Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesHeavy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)