Motion
DCB609-2

DEWALT
DCB609-2

MAX* FLEXVOLT Rechargable Battery Pack (2) - Lithium-Ion, 20V/60 V Nominal Voltage, 9.0 Ah
MI ITEM #07473675
MFR #DCB609-2
Price$636.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB609-2

MAX* FLEXVOLT Rechargable Battery Pack (2) - Lithium-Ion, 20V/60 V Nominal Voltage, 9.0 Ah
MI ITEM #07473675
MFR #DCB609-2

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$636.92/each

Specifications

Dimensions

  • Height
    11.0000 in
  • Length
    7.3000 in
  • Tool Weight
    6.8 lbs
  • Weight
    5.7 lbs
  • Width
    3.7500 in

Details

  • Amp Hour
    9 Ah
  • Battery Capacity
    9.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) DCB609 20V/60V MAX* FLEXVOLT 9Ah Battery (2 PK)
  • Manufacturer Upc Number
    885911458306
  • Nominal Voltage
    20V/60 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911458306
  • Warranty
    3 yr

Overview

Mfr description
DCB609-2 FLEXVOLT 20/60V BATTERY 2-PACK
  • 180 Watt Hours of energy in each battery pack (360 Watt Hours combined)
  • 6X the runtime compared to DCB201 1.5Ah Battery
  • 9.0 Ah capacity when used in a 20V MAX* tool
  • Compatible with 20V MAX*, 60V MAX* and 120V MAX* tools
  • Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools
  • LED State of Charge Display

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought