Motion
DCH481X2

DEWALT
DCH481X2

FLEXVOLT®MAX* SDS MAX Combination Hammer Kit - Side Handle Handle Style, 60 V, 540 rpm Maximum Speed
Mi Item #07473676
MFR #DCH481X2
Price$1,121.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH481X2

FLEXVOLT®MAX* SDS MAX Combination Hammer Kit - Side Handle Handle Style, 60 V, 540 rpm Maximum Speed
Mi Item #07473676
MFR #DCH481X2

Mfr description
DCH481X2 60V 1-9/16" SDS MAX ROTARY
  • 6.1 Joules of impact energy for fast drilling and chipping, even in the hardest concrete Anti-Rotation E-CLUTCH System shuts down the tool in bind up situations Constant speed electronics allows the tool to maintain speed under load The SHOCKS Active Vibration Control System reduces vibration felt by the user at the handles, compared to rotary hammers without thsis feature The light weight design makes it ideally suited for horizontal drilling for #3 - #6 rebar dowel applications and dry coring up to 3 in Brushless motor and durable German engineered mechanism Ideally suited for chipping in any mid to upper wall and ceiling Tag Ready so users and companies can attach the DEWALT Tag and track its location virtually anywhere via the DEWALT Tool Connect app.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.14/each

Specifications

Dimensions

  • Chuck Size
    1-9/16 in
  • Tool Weight
    11.90 lbs

Details

  • Batteries Included
    Batteries Included
  • Chipping
    Chipping
  • Drilling Capacity Masonry
    1/2 - 1-1/8 in
  • Handle Style
    Side Handle
  • Impact Rate
    3150 bpm
  • Includes
    (1) DCB118, (1) DCB609
  • Manufacturer Upc Number
    885911477406
  • Maximum Speed
    540 rpm
  • UPC_NO
    885911477406
  • Variable Speed
    Variable Speed
  • Voltage
    60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)