Motion
NCDQ2F100-40DCMZ-M9PWSDPC

SMC CORP OF AMERICA
NCDQ2F100-40DCMZ-M9PWSDPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #07473708
MFR #NCDQ2F100-40DCMZ-M9PWSDPC
Price$337.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2F100-40DCMZ-M9PWSDPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #07473708
MFR #NCDQ2F100-40DCMZ-M9PWSDPC

Mfr description
NCDQ2F100-40DCMZ-M9PWSDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.94/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    40 mm

Details

  • Auto-Switch
    M9PW - Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)