Motion
JCQA32-50
Compact Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #07473717
MFR #JCQA32-50
Price$148.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #07473717
MFR #JCQA32-50

Mfr description
JCQA32-50
  • Bore sizes: 12, 16, 20, 25, 32, 40, 50, 53, 80, and 100mm
  • Available in 2 mounting styles
  • Available in metric ports in 12 thru 40mm bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Series JCQ Compact Actuators are double acting, single rod, compact and lightweight.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    JCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A
  • Lock Type
    No Lock
  • Made to Order
    No
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    A (Both Ends Tapped)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    JCQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)