Motion
86383 SCOTCH-WELD EX PLUS II APPLICATOR W 10:1, 2:1 AND 1:1 PLUNGER

3M
86383 SCOTCH-WELD EX PLUS II APPLICATOR W 10:1, 2:1 AND 1:1 PLUNGER

3M™ Scotch-Weld™ EPX Plus II Applicator 43 mL/45 mL/48.5 mL/50 mL, Plastic, with 10:1, 2:1/1:1 Universal Plunger, 10/case
Mi Item #07473735
MFR #86383 SCOTCH-WELD EX PLUS II APPLICATOR W 10:1, 2:1 AND 1:1 PLUNGER
Price$185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86383 SCOTCH-WELD EX PLUS II APPLICATOR W 10:1, 2:1 AND 1:1 PLUNGER

3M™ Scotch-Weld™ EPX Plus II Applicator 43 mL/45 mL/48.5 mL/50 mL, Plastic, with 10:1, 2:1/1:1 Universal Plunger, 10/case
Mi Item #07473735
MFR #86383 SCOTCH-WELD EX PLUS II APPLICATOR W 10:1, 2:1 AND 1:1 PLUNGER

Mfr description
86383 SCOTCH-WELD EX PLUS II APPLICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives
  • Offers take-it-to-the-job convenience without the need for air hoses or electrical cords
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.54/each

Specifications

Details

  • Color
    Black
  • Manufacturer Upc Number
    00063806010017
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • UPC_NO
    00076308863838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)