Motion
68514463221

LOVEJOY INC
68514463221

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.4375 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #07473746
MFR #68514463221
List Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463221

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.4375 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #07473746
MFR #68514463221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.72/each for your price

Overview

Mfr description
SC1-23-SHAFT COLLAR-SPLIT 1PC BLK OX

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    1.4375
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Locking Device
    Clamp
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Series
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text