Motion
60BNR19HTDUELP4Y

NSK CORP, BEARING DIV
60BNR19HTDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open
MI ITEM #07473913
MFR #60BNR19HTDUELP4Y
Price$4,214.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BNR19HTDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open
MI ITEM #07473913
MFR #60BNR19HTDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,214.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    26 mm
  • Overall Length
    85 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7
  • Weight
    0.754 lbs, 0.342 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Internal Clearance
    EL
  • Manufacturer Upc Number
    029176765513
  • Max Rpm
    38700 rpm
  • Maximum Operating RPM
    38700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29900.0 N
  • Radial Static Load Capacity
    24000 N
  • Series
    BNR19
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176765513

Overview

Mfr description
60BNR19HTDUELP4Y SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought