Motion
230/950CAMKC3P55W507

NSK CORP, BEARING DIV
230/950CAMKC3P55W507

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07474032
MFR #230/950CAMKC3P55W507
Price$365,237.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/950CAMKC3P55W507

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07474032
MFR #230/950CAMKC3P55W507

Mfr description
230/950CAMKC3P55W507
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365,237.18/each

Specifications

Dimensions

  • Bore Diameter  
    950 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1360 mm
  • Overall Width  
    300 mm
  • Weight
    1518.45 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230
  • Dynamic Load Capacity
    1.13E7 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176971815
  • Max Rpm
    190 rpm
  • Maximum RPM (Grease)
    150 rpm
  • Maximum Speed
    190 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    2.65E7 N
  • UPC_NO
    029176971815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)