Motion
48 FLANGE O-RING

GATES RUBBER CO
48 FLANGE O-RING

O-Rings for Code 61, Code 62, and Caterpillar-Style Flange Fittings - Polychloroprene (Neoprene) Material
Mi Item #07474060
MFR #48 FLANGE O-RING
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48 FLANGE O-RING

O-Rings for Code 61, Code 62, and Caterpillar-Style Flange Fittings - Polychloroprene (Neoprene) Material
Mi Item #07474060
MFR #48 FLANGE O-RING

Mfr description
G60898-0048 O-RING
  • 90 Durometer Hardness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • End Type
    FLOR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-0134
  • Manufacturer Upc Number
    072053189391
  • ManufacturerName (description attribute)
    Gates
  • Material
    Polychloroprene (Neoprene)
  • UPC_NO
    072053189391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)