Motion
H35A26 X 1 17/32 IN

PEER CHAIN
H35A26 X 1 17/32 IN

Stock Bore A-Plate Sprocket - 2050 / 1-1/4 in, A Hub, 26 Teeth, Steel Material
MI ITEM #07474074
MFR #H35A26 X 1 17/32 IN
Your Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H35A26 X 1 17/32 IN

Stock Bore A-Plate Sprocket - 2050 / 1-1/4 in, A Hub, 26 Teeth, Steel Material
MI ITEM #07474074
MFR #H35A26 X 1 17/32 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.64/each(List $3.96)

Overview

Mfr description
C2050 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Number Of Strands
    1
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text