Motion
3313NRJ
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 58.70 mm Width, Open, With Snap Ring, 32 ° Contact Angle, Normal
MI ITEM #07474093
MFR #3313NRJ
Price$922.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 58.70 mm Width, Open, With Snap Ring, 32 ° Contact Angle, Normal
MI ITEM #07474093
MFR #3313NRJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    140 mm
  • Overall Length
    140 mm
  • Overall Width  
    58.70 mm
  • Weight
    9.02 lbs, 4.1 kg

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    Normal
  • Manufacturer Upc Number
    029176530791
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    138000 N, 31000 lbf
  • Radial Static Load Capacity
    109000 N, 24600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Maximum Capacity
  • Series
    3300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176530791

Overview

Mfr description
3313NRJ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought