Motion
6211ZZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, With Snap Ring
MI ITEM #07474110
MFR #6211ZZNRC3
Price$194.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, With Snap Ring
MI ITEM #07474110
MFR #6211ZZNRC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.69/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6211ZZNRC3 BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6211ZZNRC3 is a 55 mm bore radial/deep groove ball bearing with a 100 mm OD and 21 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6211ZZNRC3
  • Manufacturer Upc Number
    029176938115
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176938115

Overview

Mfr description
6211ZZNRC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text