Motion
7220BEAMRSUCNBP6

NSK CORP, BEARING DIV
7220BEAMRSUCNBP6

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07474124
MFR #7220BEAMRSUCNBP6
Price$1,491.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7220BEAMRSUCNBP6

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07474124
MFR #7220BEAMRSUCNBP6

Mfr description
7220BEAMRSUCNBP6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.72/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Width  
    34 mm
  • Weight
    7.077 lbs, 3.21 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7220BEAMRSUCNB ANGULAR CONTACT BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176970283
  • Max Rpm
    5400 rpm
  • Maximum Operating RPM
    5400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    173 kN
  • Radial Static Load Capacity
    117 kN
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176970283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)