Motion
7222BEAMRSUCNBP6

NSK CORP, BEARING DIV
7222BEAMRSUCNBP6

Angular Contact Bearing - 110 mm Bore, 200 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07474125
MFR #7222BEAMRSUCNBP6
Price$1,382.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7222BEAMRSUCNBP6

Angular Contact Bearing - 110 mm Bore, 200 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07474125
MFR #7222BEAMRSUCNBP6

Mfr description
7222BEAMRSUCNBP6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.48/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    200 mm
  • Overall Height
    38 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7222BEAMRSUCNB ANGULAR CONTACT BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176964350
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176964350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)