Motion
7317BEAMRSUGAP6

NSK CORP, BEARING DIV
7317BEAMRSUGAP6

Angular Contact Bearing - 85 mm Bore, 180 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07474130
MFR #7317BEAMRSUGAP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7317BEAMRSUGAP6

Angular Contact Bearing - 85 mm Bore, 180 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07474130
MFR #7317BEAMRSUGAP6

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    180 mm
  • Overall Height
    180 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7317BEAMRSUGAP6 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176928222
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176928222

Overview

Mfr description
7317BEAMRSUGAP6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought