Motion
ZP3-16BN
Pneumatic Vacuum Cup - 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #07474262
MFR #ZP3-16BN
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #07474262
MFR #ZP3-16BN

Mfr description
ZP3-16BN VACUUM PAD
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.94/each

Specifications

Dimensions

  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    1.1 g
  • Pad Diameter
    16 mm
  • Weight
    1.1 g

Details

  • Cup Material
    NBR
  • Pad Material
    NBR
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)