Overview
Mfr description
MXS8-30A-M9NM CYL
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Made to OrderYes
- Additional DetailsStandard
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardM Thread
- Adjuster OptionAbsorber (Both Ends)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data