Motion
41535
Zep Degreaser & Multipurpose Cleaner - Concentrated/RTU, Liquid, 5 gal, Pail, Orange Scent
Mi Item #07474685
MFR #41535
Price$540.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - Concentrated/RTU, Liquid, 5 gal, Pail, Orange Scent
Mi Item #07474685
MFR #41535

Mfr description
41535 ZEP BIG ORANGE 5GL
  • Extremely powerful citrus industrial degreaser, deodorizer, and graffiti remover
  • Degrease industrial equipment such as molds, dies and other metal parts.
  • Emulsifies tar and asphalt, removes industrial glues and protective coatings, cleans unpainted concrete floors, removes gum from carpet and eliminates tire/ oil marks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.59/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    13.50 in.
  • Length
    12.00 in.
  • Shelf Life
    1 yr
  • Specific Gravity
    0.85
  • Weight
    39.95 lbs
  • Width
    12.00 in.

Details

  • Application
    Recommended for use to manufacturing facilities, transportation facilities, food services, hotels and motels, maintenance & repair services, sewage treatment plants, garbage trucks and dumpsters.
  • Application Instructions
    This product is recommended for degreasing parts, equipment, and ­floors; removes scuffs and rubber tire marks.
  • Chemical Type
    Solvent
  • Color
    Orange
  • Concentration
    Concentrated/RTU
  • Container Type
    Pail
  • Flammability
    Flammable
  • Flash Point
    120.9 °F | 49.4 °C
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Line
    Zep
  • Product Types
    Citrus Industrial Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Orange
  • UPC_NO
    690858041548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)