Motion
6206-2RZTN9/C3VT162

SKF
6206-2RZTN9/C3VT162

Radial & Deep Groove Ball Bearing - Straight Bore, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #07474790
MFR #6206-2RZTN9/C3VT162
Price$72.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-2RZTN9/C3VT162

Radial & Deep Groove Ball Bearing - Straight Bore, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #07474790
MFR #6206-2RZTN9/C3VT162

Mfr description
62062RZTN9/C3VT162 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.82/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)