Motion
720PLT8M28

MEGADYNE
720PLT8M28

RPP, 8 mm Pitch, 720 mm Pitch Length, 28 mm Width, 90 Teeth, Chloroprene Material
Mi Item #07474814
MFR #720PLT8M28
Price$143.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
720PLT8M28

RPP, 8 mm Pitch, 720 mm Pitch Length, 28 mm Width, 90 Teeth, Chloroprene Material
Mi Item #07474814
MFR #720PLT8M28

Mfr description
720PLT8M28 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.21/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    28 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)