Motion
SUCSFB 204 20MM

IPTCI BEARINGS
SUCSFB 204 20MM

Flange Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket
Mi Item #07475258
MFR #SUCSFB 204 20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFB 204 20MM

Flange Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket
Mi Item #07475258
MFR #SUCSFB 204 20MM

Mfr description
SUCSFB204-20MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Flange Mounting Type
    3-Bolt Bracket
  • Manufacturer Upc Number
    80067569791
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067569791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)