Motion
00076308644161 4-1/2X5/8-11 60+ 969F CUBITRON II FLAP DISC

3M
00076308644161 4-1/2X5/8-11 60+ 969F CUBITRON II FLAP DISC

Flap Disc - Type 29, 60+ Grit, 13300 rpm
Mi Item #07475306
MFR #00076308644161 4-1/2X5/8-11 60+ 969F CUBITRON II FLAP DISC
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00076308644161 4-1/2X5/8-11 60+ 969F CUBITRON II FLAP DISC

Flap Disc - Type 29, 60+ Grit, 13300 rpm
Mi Item #07475306
MFR #00076308644161 4-1/2X5/8-11 60+ 969F CUBITRON II FLAP DISC

Mfr description
00076308644161 4-1/2X5/8-11 60+ 969F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    YF Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Weight
    0.448 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Aggressive weld removal, Beveling, Edge deburring, Right Angle Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    60+
  • Manufacturer Upc Number
    00076308644161
  • Max Rpm
    13300 rpm
  • Series
    969F
  • UPC_NO
    00076308644161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)