Motion
CQ2B180-170DCMZ

SMC CORP OF AMERICA
CQ2B180-170DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07475371
MFR #CQ2B180-170DCMZ
Price$511.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B180-170DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07475371
MFR #CQ2B180-170DCMZ

Mfr description
CQ2B180-170DCMZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.80/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Stroke
    170 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)