Motion
VMG11BU-03-02

SMC CORP OF AMERICA
VMG11BU-03-02

Air Operated Blow Gun - Pistol Grip, 3/8 Rc Inlet Size
Mi Item #07475378
MFR #VMG11BU-03-02
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VMG11BU-03-02

Air Operated Blow Gun - Pistol Grip, 3/8 Rc Inlet Size
Mi Item #07475378
MFR #VMG11BU-03-02

Mfr description
VMG11BU-03-02 BLOW GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Weight
    165 g

Details

  • Color
    Dark Blue
  • Description
    Pistol Grip Air Blow Gun
  • Handle Style
    Pistol Grip
  • Includes
    Male Thread Nozzle
  • Includes Nozzle
    Yes
  • Standards Met
    RoHS
  • Style
    Bottom Direction Pistol Grip
  • Tip Type
    Male Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)