Motion
A6K17NB33A

LEESON ELECTRIC
A6K17NB33A

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56H Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07475971
MFR #A6K17NB33A
Price$938.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A6K17NB33A

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56H Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07475971
MFR #A6K17NB33A

Mfr description
A009782.00,1HP,56H,1800RPM,1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.09/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Motor Length Less Shaft
    8.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.4400 in, 315.98 mm
  • Overall Length C Dimension
    12.44 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    46.29 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermally Protected;Totally Enclosed Air Over;Csa Certified And Ul Recognized;Rolled Steel Frame
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Agricultural Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56H Frame, TEAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00 / 4.00 A
  • Full Load Efficiency
    85.50 %
  • Full Load Torque
    48.7 ft-lbs;66.03 N-m
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    G
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    A009782.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720103074
  • Maximum Speed
    1725 rpm
  • Model
    A6K17NB33A
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Auto Lock RTR Only
  • Type Of Bearing
    Ball
  • UPC_NO
    691720103074
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)