Motion
CDNA2FP80-550-D-P74-85G

SMC CORP OF AMERICA
CDNA2FP80-550-D-P74-85G

CDNA2FP80-550-D-P74-85G
MI ITEM #07476019
MFR #CDNA2FP80-550-D-P74-85G
Price$1,070.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2FP80-550-D-P74-85G

CDNA2FP80-550-D-P74-85G
MI ITEM #07476019
MFR #CDNA2FP80-550-D-P74-85G

Mfr description
CDNA2FP80-550-D-P74-85G CYL, TIE ROD,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.32/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Magnet
    With Magnet
  • Mounting Type
    Rod Flange
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)