Motion
HA 2320 E

SKF
HA 2320 E

Adapter Sleeve - 3.4375 in Bore Dia., M100 x 2 Thread Size
Mi Item #07476439
MFR #HA 2320 E
Price$631.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2320 E

Adapter Sleeve - 3.4375 in Bore Dia., M100 x 2 Thread Size
Mi Item #07476439
MFR #HA 2320 E

Mfr description
HA2320E CARB BEARING ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.76/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Thread Size  
    M100 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)